Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEBSTER

60 gal. Black Recycled Can Liner, Flat Pack, 100 PK

  • Item# 15E870
  • Mfr. Model# RNW 6050
  • Catalog Page# N/A
  • UNSPSC# 47121701
60 gal. Black Recycled Can Liner, Flat Pack, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recycled Can Liner
  • Capacity 60 gal.
  • Color Black
  • Material 75% Recycled Plastic
  • Width 38"
  • Thickness 1.25 mil
  • Seal Flat
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms