Navigation Menu New

Access My Account, Order History, Lists and more here.

56FD98 470144 UNSPSC # 43191501

Cellular Signal Booster Kit: 4G LTE, Inside, AC, 110 V, 1.5 x 6 x 8.5 Unit Size

  • Item # 56FD98
  • Mfr. Model # 470144
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cellular Signal Booster Kit: 4G LTE, Inside, AC, 110 V, 1.5 x 6 x 8.5 Unit Size

  • Item # 56FD98
  • Mfr. Model # 470144
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cellular Signal Booster Kit
  • Signal Type - Signal Amplifier 4G LTE
  • Mounting Location Inside
  • Antenna Shape - Signal Amplifer Standard
  • Mounting Inside Mount
  • Power Supply AC
  • Voltage 110 V
  • Unit Size 1.5 x 6 x 8.5
  • Maximum Gain - Signal Amplifier 65 dB
  • Includes (15) Cable Mounting Clips, 15 ft and 30 ft Cables, Flat Window Cable, Inside Panel Antenna, Outside Antenna, Outside Directional Antenna, Power Supply
  • For Use With Cell Phones, WiFi Networks
  • Multiple Users - Signal Amplifier Yes
  • Coverage Area - Signal Amplifier 5,000 sq ft

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top