Navigation Menu New

Access My Account, Order History, Lists and more here.

56FD96 475021 UNSPSC # 43191501

Cellular Signal Booster Kit: 4G LTE, Inside, 12V, 12 V, 3 x 8 Unit Size, 50 dB Max Gain

  • Item # 56FD96
  • Mfr. Model # 475021
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cellular Signal Booster Kit: 4G LTE, Inside, 12V, 12 V, 3 x 8 Unit Size, 50 dB Max Gain

  • Item # 56FD96
  • Mfr. Model # 475021
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cellular Signal Booster Kit
  • Signal Type - Signal Amplifier 4G LTE
  • Mounting Location Inside
  • Antenna Shape - Signal Amplifer Standard
  • Mounting Inside Mount
  • Power Supply 12V
  • Voltage 12 V
  • Unit Size 3 x 8
  • Maximum Gain - Signal Amplifier 50 dB
  • Includes 4 Mini Magnet Mount Antenna, Drive X, Power Supply, Slim Low Profile Antenna
  • For Use With Cell Phones, WiFi Networks
  • Multiple Users - Signal Amplifier Yes
  • Coverage Area - Signal Amplifier 1,500 sq ft

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top