Skip Content

TP
WEBOOST

Connect 4G-X(TM) Cellular Signal Booster

  • Item # 52YF96
  • My Part #
  • Mfr. Model # 471104
  • Catalog Page # N/A
  • UNSPSC # 43191501
Connect 4G-X(TM) Cellular Signal Booster close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,008.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Signal Type - Signal Amplifier 4G LTE
  • Mounting Location Outside
  • Power Supply AC
  • Maximum Gain - Signal Amplifier 70dB
  • Includes Connect 4G-X Outside Directional Antenna, Inside Panel Antenna, Power Supply, 75 ft + 60 ft Black Low Loss Wilson 400 Coax Cables
  • For Use With Boosts 4G LTE & 3G signals for large homes
  • Multiple Users - Signal Amplifier Yes
  • Coverage Area - Signal Amplifier 7500 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Cellular Signal Booster Kit,Capacity 12V is rated 4.5 out of 5 by 171.
Rated 5 out of 5 by from Hands down well worth the investment! Purchased this for our home where we only received extended, 1x, 3G and very spotty 1 bar LTE. We always experienced dropped calls, unable to use the phone's data. Our typical number was -117. Spinners aren't only for cars! That's all my phone did was endlessly search for a signal with minutes and longer to get to a website. Then I installed the 4G-X. Let me tell you, I went from horrible service, -117 on average and worse to 4-5 bar LTE! -90 and as low as -75 are the numbers now!! UNBELIEVABLE!! We live in a very remote area without internet. Very easy to install. This product is truly a life saver! Thank you for such a great product!
Date published: 2017-09-16
Rated 5 out of 5 by from This is the real deal! Background: T- mobile service...we were always right on the edge of useable service...2-3 intermittent bars...we installed a metal roof and that was the end of our service until......we found the weBoost Connect 4G-X. I am a retired mechanical engineer and licensed PE. Installation is super easy if you are handy with a ladder and hand tools. The components are simply top of the line. When it said "professional" in the details, they really meant it. The cable is the best I have ever seen. The connectors are finely crafted with thoughtful design for outdoor use. The amplifier is beefy and again well made. The inside antenna is discreetly designed as it should be. The setup was easy to do especially if you download a signal strength app and use it to find the best signals. And the free mast and lightning surge protector were icing on the cake. And unlike other "free" add ons from other purchases I have made, these freebies are again top of the line components. Do you have a signal problem at home? Invest in this system and you will be done with dropped calls forever. We get 5 bars everywhere in the house now. And anyone who visits our home gets their signal boosted as well. Nice job on this product weBoost!
Date published: 2017-09-09
Rated 5 out of 5 by from No Cell Signal to Phone Calls, Text messages, & Emails It has been about month or so since I have purchased this device. I was told not to buy this Product by weBoost but out of desperation I purchased this 4GX anyway. I live in a rural Hilly to Mountainous region in KY with my home down in a valley & I was unable to obtain internet or phone from the local providers. I could only make calls, text, or use data if I walked up my hill 400ft or so out of valley. I desperately needed a way to communicate and this device has helped greatly in descent to great weather. Keep in mind I had no signal to boost at all. The best reading I could get was -114 to -104 db in the valley and now I can get anywhere from -91 to -84 with spotty LTE which is better than nothing. Two bars with AT&T and Verizon. I will figure something out later for the Data but this is just what I need at the moment.
Date published: 2017-09-05
Rated 5 out of 5 by from I now have smartphone service where nothing was available! There is no signal available at ground level at my home. I installed the 471104 antenna at a height of 35 feet. Voila! An average signal of three bars on an AT&T tower 12 miles as the crow flies from here on my Samsung S4 Smartphone. I had some feedback problems at first but were easily fixed by experimenting with with different antenna locations inside my home. The signal inside was unevenly distributed throughout the house,some locations much stronger than others so I bought a splitter and a second indoor antenna. I now have a uniform signal throughout the house. According to the Netmonitor app I have four towers in range and they seem to switch seamlessly as their signal strength varies. I purchased the 471101 for my friend who lives about a mile from me but is 400 ft higher in elevation. She had service but frequently her 1 to 2 bar connection sounded garbled . I mounted her antenna about 25 ft above the ground and she now has a steady 3 to 4 bar connection on AT&T and is never garbled. Our mutual friend who uses Verizon came for a visit and was able to connect with 3 bars with the booster turned on and no bars, no connection with the booster turned off. He had the same results at my home. I highly recommend this product but if possible find out if there is a signal at the proposed location of the antenna.
Date published: 2017-07-27
Rated 5 out of 5 by from Great product I live very rural and would have to go outside to talk on my phone. I would only get 1 bar of 3g before I got the booster, now we get 4 bars of 4g.
Date published: 2017-07-25
Rated 5 out of 5 by from The 4G-X took us from no service to total access! Our recently built home sits on a riverbank in the mountains. There was no usable cellular signal unless we traveled halfway up the mountain if we needed to make a call, text or check email. I had reservations about purchasing this product because the best detectable signal at our home was below that recommenced as a minimum. I took a chance and bought the system. The installation instructions were straightforward and the the install was not difficult. Bottom line: we now have strong 4G service in our home that gives us good phone, text, and email access, plus the ability to use the internet! Glad I took a chance!
Date published: 2017-07-25
Rated 5 out of 5 by from Problem solver I have installed this product at 2 of our remote locations which suffered from poor cell service from several different companies. We regularly dealt with dropped calls or complete lack of service. Since adding weBoost to the office, our issues are non-existent. The range is decent, but outside the building, service isn't as good.
Date published: 2017-07-24
Rated 5 out of 5 by from Perfect! We installed the booster in a 12000 square foot processing plant. It is full of equipment and electronics. Our phone reception is 4 bars plus any place in the plant. It dose not bother our electrical equipment. I can contact tech support in the building while working on a particular piece of equipment. Clear calls! It was worth the money.
Date published: 2017-07-24
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_171
  • loc_en_US, sid_52YF96, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.