Navigation Menu New

Access My Account, Order History, Lists and more here.

458R89 470210 UNSPSC # 43191501

Cellular Signal Booster Kit: 4G, Outside, 12V, 12 V, 3 x 8 Unit Size, 50 dB Max Gain

  • Item # 458R89
  • Mfr. Model # 470210
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cellular Signal Booster Kit: 4G, Outside, 12V, 12 V, 3 x 8 Unit Size, 50 dB Max Gain

  • Item # 458R89
  • Mfr. Model # 470210
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cellular Signal Booster Kit
  • Signal Type - Signal Amplifier 4G
  • Mounting Location Outside
  • Antenna Shape - Signal Amplifer Standard
  • Mounting Inside Mount
  • Power Supply 12V
  • Voltage 12 V
  • Unit Size 3 x 8
  • Maximum Gain - Signal Amplifier 50 dB
  • Includes Amplifier, Coax Cable, Inside Panel Antenna, Mounting Bracket, Outside Panel Antenna, Power Supply
  • For Use With Cell Phones
  • Multiple Users - Signal Amplifier Yes
  • Coverage Area - Signal Amplifier 1,500 sq ft

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top