Navigation Menu New

Access My Account, Order History, Lists and more here.

458R91 901117 UNSPSC # 43221720

Antenna Pole Mount: Wall, Bracket and Bolts, Steel

  • Item # 458R91
  • Mfr. Model # 901117
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Antenna Pole Mount: Wall, Bracket and Bolts, Steel

  • Item # 458R91
  • Mfr. Model # 901117
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Antenna Pole Mount
  • Mount Style Horizontal
  • Mounting Location Wall
  • Mounting Type Bracket and Bolts
  • Material Steel
  • Includes U-Bracket Assembly, Wall Mount Bracket
  • Overall Height 10 in
  • Overall Width 1 1/2 in

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top