Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WEATHERTECH

Acrylic Front and Rear Window Deflector, Dark Smoke

  • Item# 2AGU4
  • Mfr. Model# 82319
  • Catalog Page# N/A
  • Catalog Group# G6042
  • UNSPSC# 25172601
Acrylic Front and Rear Window Deflector, Dark Smoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mud Flaps and Guards

Technical Specs

  • Item Window Deflector
  • Type Front and Rear
  • Color Dark Smoke
  • Material Acrylic
  • Application Ford Expedition, 2003 to 2006/Lincoln Navigator, 2003 to 2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None