Skip Content

DV
WEATHERTECH

Acrylic Front Window Deflector, Dark Smoke

  • Item # 2AGT3
  • My Part #
  • Mfr. Model # 80292
  • Catalog Page # N/A
  • Catalog Group # G6041
  • UNSPSC # 25172601
Front Side Window Deflector, Dark Smoke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mud Flaps and Guards

Technical Specs

  • Item Window Deflector
  • Type Front
  • Color Dark Smoke
  • Material Acrylic
  • Application Ford F150 Super Cab, 2004+
How can we improve our Technical Specifications?

Compliance and Restrictions

None