Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WEATHERTECH

Acrylic Front Window Deflector, Dark Smoke

  • Item# 2AGR9
  • Mfr. Model# 80184
  • Catalog Page# N/A
  • Catalog Group# G6041
  • UNSPSC# 25172601
Acrylic Front Window Deflector, Dark Smoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mud Flaps and Guards

Technical Specs

  • Item Window Deflector
  • Type Front
  • Color Dark Smoke
  • Material Acrylic
  • Application Cadillac Escalade, Escalade ESV, Escalade EXT, 2002 to 2006/Chevrolet Avalanche, Avalanche (WBH), 2002 to 2006/Chevrolet Silverado Crew Cab, 1999 to 2002/Chevrolet Silverado Crew Cab
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None