Skip Content

DG
WEATHERTECH

—" x —" Front Rubber Mats, Black

  • Item # 2AGF4
  • My Part #
  • Mfr. Model # W72
  • Catalog Page # N/A
  • Catalog Group # G7490
  • UNSPSC # 52101511
—" x —" Front Rubber Mats, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

WeatherTech® All-Weather Custom Floor Mats are flexible all-season mats with deeply sculpted channels designed to trap water, road salt, mud, and sand. Engineered to prevent curling and cracking in sub-zero weather. Made from an advanced rubber-like Thermoplastic Elastomer (TPE) compound that is an OEM approved, virtually odorless latex-free material. Stay flexible in even the coldest of temperatures and feature a protective, nonstick finish to make cleanup quick and easy. To prevent shifting, antiskid ridges are on the underside of the mats.




View More

Technical Specs

  • Item Front Rubber Mats
  • Material Rubber
  • Color Black
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products