Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEATHER GUARD

Truck Rack, Long Bed, Steel, 75-3/4 x11-1/4

  • Item# 13R621
  • Mfr. Model# 1275
  • Catalog Page# N/A
  • UNSPSC# 25172601
Truck Rack,Long Bed,Steel,75-3/4 x11-1/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,267.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The tie-down bracket can be bolted wherever you wish. A removable pin allows you to quickly take off the rear cross member for loading large materials.

View More

Technical Specs

  • Item Truck Rack
  • Length 149-1/2"
  • Material Steel
  • Gauge 14
  • Color Black
  • Features Long Bed
  • For Use With Full-Size Pickups, GM, Dodge, Ford F150, and Toyota Tundra
  • Includes Legs, Side Rails and Cross Members
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by does not fit well in chevys because of bed curvature from wall to floors have to space out and redirect placement of legs to make work on chevy trucks November 25, 2014
  • 2016-07-23 T02:12:38.945-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13R621, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.