Skip Content

C3
WEATHER GUARD

Steel Innerside Truck Box, White, Single, 4.1 cu. ft.

  • Item # 13R576
  • My Part #
  • Mfr. Model # 175-3-01
  • Catalog Page # 751
  • UNSPSC # 24112401
Innerside Truck Box,White,60-1/4 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $585.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This box mounts over the bedrails of your truck and keeps critical tools and parts at your fingertips. Easy installation utilizes mounting brackets that do not require drilling into the rails. The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening. A full weather seal protects against the elements. Mounting legs and hardware are included, along with a removable, high-impact plastic tray.

View More

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 60-1/4"
  • Overall Depth 13-1/2"
  • Overall Height 13"
  • Storage Capacity 4.1 cu. ft.
  • Gauge 18
  • Mounting Style Bolt-On and Clamp-On
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Non-Adjustable
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.