Skip Content

C3
WEATHER GUARD

Steel Body, Aluminum Cover Topside Truck Box, White, Double, 21.4 cu. ft.

  • Item # 13R602
  • My Part #
  • Mfr. Model # 297-3-02
  • Catalog Page # 751
  • UNSPSC # 24112401
Topside Truck Box,96-1/4 in. W,16 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,152.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This box offers quick access to tools, equipment, and parts while keeping the truck bed open for supplies. The rain gutter and full weather seal keep moisture out. The removable parts bin keeps small items organized. The convenient attachment point secures materials and tools in the pickup bed. The drill-resistant lock core and 3-point latching system resists break-in.

View More

Technical Specs

  • Item Topside Truck Box
  • Color White
  • Lid Style Double
  • Overall Width 96-1/4"
  • Overall Depth 16"
  • Overall Height 24"
  • Storage Capacity 21.4 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On and Clamp-On
  • Locking System Keyed with Drill-Resistant Lock Core
  • Latch Mechanism D-Handle, 3-Point
  • Includes (2) Keys
  • Body Material Steel
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Drill-Resistant Lock Core and 3-Point Latching System Resists Break-Ins, Rain Gutter and Full-Weather Seal Keeps Moisture Out of Box
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.