Skip Content

 
WEATHER GUARD

Crossover Truck Box

Crossover Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Item
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
137-5-01
Crossover Truck Box
Black
Single
62"
20-1/4"
18-1/2"
8.9 cu. ft.
Aluminum
Aluminum
16

$1,322.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,322.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 8.9 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
665-5-01
Crossover Truck Box
Black
Single
62"
20-1/4"
19-1/4"
13.1 cu. ft.
Steel
Steel
18

$1,116.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,116.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 19-1/4"
  • Storage Capacity 13.1 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
131-5-01
Crossover Truck Box
Black
Single
66"
20-1/4"
18-5/8"
8.7 cu. ft.
Diamond Tread Aluminum
Aluminum
16

$1,080.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,080.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 66"
  • Overall Depth 20-1/4"
  • Overall Height 18-5/8"
  • Storage Capacity 8.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Gauge 16
116-5-02
Crossover Truck Box
Black
Single
71-3/8"
27-1/4"
17-7/8"
15.3 cu. ft.
Steel
Steel
18

$1,417.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,417.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-3/8"
  • Overall Depth 27-1/4"
  • Overall Height 17-7/8"
  • Storage Capacity 15.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
121-5-01
Crossover Truck Box
Black
Single
71-1/2"
20-1/4"
15"
8.8 cu. ft.
Aluminum
Aluminum
16

$1,338.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,338.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 15"
  • Storage Capacity 8.8 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
120-5-01
Crossover Truck Box
Black
Single
71-1/2"
20-1/4"
15"
8.8 cu. ft.
Steel
Steel
16

$1,075.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,075.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 15"
  • Storage Capacity 8.8 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 16
127-5-02
Crossover Truck Box
Black
Single
71-1/2"
20-1/4"
18-1/2"
11.3 cu. ft.
Aluminum
Aluminum
16

$1,338.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,338.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
126-5-02
Crossover Truck Box
Black
Single
71-1/2"
20-1/4"
18-1/2"
11.3 cu. ft.
Steel
Steel
18

$1,330.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,330.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
123-5-01
Crossover Truck Box
Black
Single
71-1/2"
20-1/4"
24"
15.1 cu. ft.
Aluminum
Aluminum
16

$1,575.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,575.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 24"
  • Storage Capacity 15.1 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
124-0-01
Crossover Truck Box
Silver
Gull Wing
71-1/2"
20-3/4"
18-1/2"
11.3 cu. ft.
Aluminum
Aluminum
16

$1,523.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,523.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 71-1/2"
  • Overall Depth 20-3/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
114-0-01
Crossover Truck Box
Silver
Gull Wing
71-1/2"
28-1/4"
18-1/2"
15.3 cu. ft.
Aluminum
Aluminum
16

$1,607.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,607.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 71-1/2"
  • Overall Depth 28-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
154-0-01
Crossover Truck Box
Silver
Single
62"
20-1/4"
13-1/4"
6.4 cu. ft.
Diamond Tread Aluminum
Aluminum
16

$1,049.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,049.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 13-1/4"
  • Storage Capacity 6.4 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Gauge 16
137-0-01
Crossover Truck Box
Silver
Single
62"
20-1/4"
18-1/2"
8.9 cu. ft.
Diamond Tread Aluminum
Aluminum
16

$1,068.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,068.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 62"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 8.9 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Gauge 16
131-0-01
Crossover Truck Box
Silver
Single
66"
20-1/4"
18-5/8"
8.7 cu. ft.
Diamond Tread Aluminum
Aluminum
16

$1,080.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,080.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 66"
  • Overall Depth 20-1/4"
  • Overall Height 18-5/8"
  • Storage Capacity 8.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Gauge 16
121-0-01
Crossover Truck Box
Silver
Single
71-1/2"
20-1/4"
15"
8.8 cu. ft.
Aluminum
Aluminum
16

$1,338.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,338.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 15"
  • Storage Capacity 8.8 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
127-0-02
Crossover Truck Box
Silver
Single
71-1/2"
20-1/4"
18-1/2"
11.3 cu. ft.
Aluminum
Aluminum
16

$1,338.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,338.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
123-0-01
Crossover Truck Box
Silver
Single
71-1/2"
20-1/4"
24"
15.1 cu. ft.
Aluminum
Aluminum
16

$1,575.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,575.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 24"
  • Storage Capacity 15.1 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
125-3-01
Crossover Truck Box
White
Gull Wing
71-1/2"
20-3/4"
18-1/2"
11.3 cu. ft.
Steel
Steel
18

$1,383.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,383.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Gull Wing
  • Overall Width 71-1/2"
  • Overall Depth 20-3/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
120-3-01
Crossover Truck Box
White
Single
71-1/2"
20-1/4"
15"
8.8 cu. ft.
Steel
Steel
16

$1,075.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,075.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 15"
  • Storage Capacity 8.8 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 16
126-3-02
Crossover Truck Box
White
Single
71-1/2"
20-1/4"
18-1/2"
11.3 cu. ft.
Steel
Steel
18

$1,330.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,330.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
128-3-01
Crossover Truck Box
White
Single
71-1/2"
20-1/4"
24"
15.1 cu. ft.
Steel
Steel
16

$1,323.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,323.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 24"
  • Storage Capacity 15.1 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 16
116-3-02
Crossover Truck Box
White
Single
71-1/2"
27-1/2"
18-1/2"
15.3 cu. ft.
Steel
Steel
18

$1,446.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,446.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 27-1/2"
  • Overall Height 18-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 18
117-5-02
Saddle Box
Black
Single
71-1/2"
27-1/2"
18-1/2"
15.3 cu. ft.
Aluminum
Aluminum
16

$1,457.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,457.00 / each

Technical Specs

  • Item Saddle Box
  • Color Black
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 27-1/2"
  • Overall Height 18-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
117-0-02
Saddle Box
Silver
Single
71-1/2"
27-1/2"
18-1/2"
15.3 cu. ft.
Aluminum
Aluminum
16

$1,457.00 / each

Enter location to check availability
Catalog Page #  960 

Price $1,457.00 / each

Technical Specs

  • Item Saddle Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-1/2"
  • Overall Depth 27-1/2"
  • Overall Height 18-1/2"
  • Storage Capacity 15.3 cu. ft.
  • Body Material Aluminum
  • Cover Material Aluminum
  • Gauge 16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms