Navigation Menu New

Access My Account, Order History, Lists and more here.

13R613 114-0-01 UNSPSC # 24112401

Crossover Truck Box, Aluminum, Silver, Gull Wing, 15.3 cu ft

  • Item # 13R613
  • Mfr. Model # 114-0-01
  • UNSPSC # 24112401
  • Catalog Page # 751 751
Country of Origin USA. Country of Origin is subject to change.

This rugged, versatile box suspends from the sides of the truck, allowing plenty of room underneath. It has two independent gull-wing type locking covers and a full weather seal to keep out the elements. The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening from either side of the truck.

Tap image to zoom.

Roll over image to zoom.

Crossover Truck Box, Aluminum, Silver, Gull Wing, 15.3 cu ft

  • Item # 13R613
  • Mfr. Model # 114-0-01
  • UNSPSC # 24112401
  • Catalog Page # 751 751
Country of Origin USA. Country of Origin is subject to change.

This rugged, versatile box suspends from the sides of the truck, allowing plenty of room underneath. It has two independent gull-wing type locking covers and a full weather seal to keep out the elements. The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening from either side of the truck.

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 71 1/2 in
  • Overall Depth 28 1/4 in
  • Overall Height 18 1/2 in
  • Storage Capacity 15.3 cu ft
  • Gauge 16
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features 1-Touch Latch Mechanism and Trademarked Red Pushbutton on Both Ends of the Box Allows for 1-Handed Opening of the Box from Either Side of the Truck, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Lid Hinge Yes
  • Weather Resistant Yes

This rugged, versatile box suspends from the sides of the truck, allowing plenty of room underneath. It has two independent gull-wing type locking covers and a full weather seal to keep out the elements. The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening from either side of the truck.

Back to Top