Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WEATHER GUARD

Aluminum Crossover Truck Box, Silver, Gull Wing, 11.3 cu. ft.

  • Item# 13R560
  • Mfr. Model# 124-0-01
  • Catalog Page# 960
  • UNSPSC# 24112401
Aluminum Crossover Truck Box, Silver, Gull Wing, 11.3 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,523.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a diamond plate pattern and a full weather seal to keep out the elements, this rugged, versatile box suspends from the sides of a pickup truck, allowing plenty of room underneath. Twin, gull-wing type, locking covers with automotive-style rotary latches operate independently to provide easy access from either side of the truck. The tamper-resistant, retracting locks help protect against break-ins. Additional features include 12-volt access for electrical up-fits and a powder-coated steel divider tray. The clear coat finish ensures years of dependability.

View More

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 71-1/2"
  • Overall Depth 20-3/4"
  • Overall Height 18-1/2"
  • Storage Capacity 11.3 cu. ft.
  • Gauge 16
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features 1-Touch Latch Mechanism and Trademarked Red Pushbutton on Both Ends of the Box Allows for 1-Handed Opening of the Box from Either Side of the Truck, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.