Navigation Menu New

Access My Account, Order History, Lists and more here.

38TG26 674-52-01 UNSPSC # 24112401

Chest Box, Aluminum, Black, Hinged, 10 cu ft

  • Item # 38TG26
  • Mfr. Model # 674-52-01
  • UNSPSC # 24112401
  • Catalog Page # 751 751
Country of Origin USA. Country of Origin is subject to change.

This general purpose chests sit below the bedrail, accommodating tonneau covers and lids. The rotary-style latch mechanism keeps the cover tight against the weather seal and provides smooth, one-touch opening. The back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements. The powder-coated finish ensures years of dependability.

Tap image to zoom.

Roll over image to zoom.

Chest Box, Aluminum, Black, Hinged, 10 cu ft

  • Item # 38TG26
  • Mfr. Model # 674-52-01
  • UNSPSC # 24112401
  • Catalog Page # 751 751
Country of Origin USA. Country of Origin is subject to change.

This general purpose chests sit below the bedrail, accommodating tonneau covers and lids. The rotary-style latch mechanism keeps the cover tight against the weather seal and provides smooth, one-touch opening. The back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements. The powder-coated finish ensures years of dependability.

Technical Specs

  • Item Chest Box
  • Color Black
  • Lid Style Hinged
  • Overall Width 47 in
  • Overall Depth 20 1/2 in
  • Overall Height 19 1/2 in
  • Storage Capacity 10 cu ft
  • Gauge 0.058 in
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Includes Removable Metal Tray
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Extreme Protection Lock, Automotive Style Rotary Latch, Full Weather Seal, Powder Coated Finish
  • Lid Hinge Yes
  • Weather Resistant Yes

This general purpose chests sit below the bedrail, accommodating tonneau covers and lids. The rotary-style latch mechanism keeps the cover tight against the weather seal and provides smooth, one-touch opening. The back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements. The powder-coated finish ensures years of dependability.

Back to Top