Skip Content

TP
WEATHER GUARD

Aluminum Diamond Plate Wheel Well Truck Box, Passenger Side, Silver, Single, 3.4 cu. ft.

  • Item # 14V909
  • My Part #
  • Mfr. Model # 173-0-01
  • Catalog Page # N/A
  • UNSPSC # 24112401
Wheel Well Truck Bx,Pasenger Side,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $580.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pork chop boxes make use of otherwise unutilized truck bed space above and behind the wheel wells. This box is great for storing small parts and hand tools for quick, easy access. It fits all full-size pickups with 8-ft. beds. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements.

View More

Technical Specs

  • Item Wheel Well Truck Box, Passenger Side
  • Color Silver
  • Lid Style Single
  • Overall Width 46-3/4"
  • Overall Depth 13-1/2"
  • Overall Height 19-1/2"
  • Storage Capacity 3.4 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On and Clamp-On
  • Locking System Keyed
  • Latch Mechanism Push Button
  • Includes (2) Keys
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism and Trademarked Red Pushbutton, Automotive Style Latching System, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.