DG
WEARWELL

Switchboard Runner, Smooth Surface Pattern, 75 ft. L, 3 ft. W, 1/8" Thick

  • Item # 3TAX3
  • My Part #
  • Mfr. Model # 711
  • Catalog Page # N/A
  • UNSPSC # 52101511
Switchboard Runner, Smooth Surface Pattern, 75 ft. L, 3 ft. W, 1/8" Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vinyl compound grounds workers to prevent electrical shock and offers exceptional ozone and oil resistance. High-profile top surface enhances traction. Rib design facilitates repetitive pivotal movement. Each square foot is tested in conformance with ANSI/ASTM D178-01 specifications.

View More

Technical Specs

  • Item Switchboard Runner
  • Mat Color Black
  • Mat Surface Pattern Smooth
  • Max. Use Voltage 3000VAC
  • Mat Length 75 ft.
  • Mat Width 3 ft.
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Mat Thickness 1/8"
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Antifatigue No
  • Standards Military Spec. 15562-G Type II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms