Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEARWELL

Switchboard Mat, Gray, Diamond Plate, 75 ft. x 3 ft.

  • Item# 4LNK6
  • Mfr. Model# 712
  • Catalog Page# 2316
  • UNSPSC# 52101509
Switchboard Mat, Gray, Diamond Plate, 75 ft. x 3 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,009.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 228.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vinyl compound insulates worker, preventing electrical shock. Ideal for use around high-voltage apparatus and in heavily trafficked areas. Each square foot of matting is tested in conformance with ANSIASTM D-178-01 specifications. Meets Mil. Spec. 15562-F Amend. 3, Type III.

View More

Technical Specs

  • Item Switchboard Mat
  • Color Gray
  • Mat Surface Pattern Diamond Plate
  • Max. Use Voltage 17,000VAC
  • Width 3 ft.
  • Length 75 ft.
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Thickness 3/16"
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Antifatigue No
  • Standards Military Spec. 15562-G Type III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.