Skip Content

TP
WEARWELL

Interlocking Drainage Mat, Vinyl, Black with Yellow Border, 2 ft. 6" x 2 ft. 3", 1 EA

  • Item # 48Z454
  • My Part #
  • Mfr. Model # 545
  • Catalog Page # 1956
  • UNSPSC # 52101511
Interlock Drainage Mat,Black,2ft3"x2ft6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contains all the components you need to assemble a complete mat in less than 5 minutes, with no tools required. Angular interlocking tiles form a strong connection and easily zip apart for on-site customization. PVC construction helps reduce fatigue. Suitable for medium-traffic areas. Slip-resistant grit finish helps prevent slip-and-fall accidents.

View More

Technical Specs

  • Item Interlocking Drainage Mat
  • Color Black with Yellow Border
  • Width 2 ft. 3"
  • Length 2 ft. 6"
  • Thickness 5/8"
  • Mat Surface Pattern Grit
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Straight
  • Standards ASTM F1677, ASTM D 3884, FMVSS 302
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.660" dia.
  • Shape of Drainage Holes Octagon
  • Drainage Holes Per Sq. Ft. 148.0
  • Mat Ramp Material No Ramp
  • Antimicrobial Yes
  • Welding Safe Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.