NC
WEARWELL

Interlocking Drainage Mat, Recycled PVC, Green, 20 PK

  • Item # 48Z446
  • My Part #
  • Mfr. Model # 540
  • Catalog Page # N/A
  • UNSPSC # 52101511
Interlocking Drainage Mat, Recycled PVC, Green, 20 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Interlocking Mats and Edging


$370.00 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Angular interlocking tiles form a strong connection and easily zip apart for on-site customization. PVC construction helps reduce fatigue. Suitable for medium-traffic areas.

View More

Technical Specs

  • Interlocking Mat Item Interlocking Drainage Mat
  • Mat Length 12 in
  • Mat Width 12 in
  • Mat Thickness 5/8 in
  • Matting Series Compatibility F.I.T Matting
  • Mat Surface Pattern Smooth
  • Mat Color Green
  • Interlocking Mat Edges (4) Interlocking
  • Mat Section Center Section
How can we improve our Technical Specifications?

Compliance and Restrictions

None