C3
WEARWELL

Interlocking Drainage Mat, Nitrile Rubber, Black, 1 EA

  • Item # 3UFH4
  • My Part #
  • Mfr. Model # 472
  • Catalog Page # N/A
  • UNSPSC # 52101511
Interlocking Drainage Mat, Nitrile Rubber, Black, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Interlocking Mats and Edging


$111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Interlocking Mat Item Interlocking Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft.
  • Mat Thickness 1/2"
  • Matting Series Compatibility Worksafe
  • Mat Surface Pattern Diamond Plate
  • Mat Color Black
  • Interlocking Mat Edges (2) Interlocking, (2) Straight
  • Mat Section Center Section
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.