Skip Content

WG
WEARWELL

Footwear Sanitizing Mat, 32" L, 24" W, 1/2" Thick, Black

  • Item # 3UGC2
  • My Part #
  • Mfr. Model # 222
  • Catalog Page # N/A
  • UNSPSC # 52101511
Footwear Sanitizing Mat,Black,2ftx2ft 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Footwear Sanitizing Mat
  • Well Capacity 5 gal.
  • Mat Width 24"
  • Mat Color Black
  • Mat Length 32"
  • Mat Thickness 1/2"
  • Thickness 1/2"
  • Edges Safety Beveled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products