Skip Content

WG
WEARWELL

Drainage Runner, 10 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Black

  • Item # 4DNF8
  • My Part #
  • Mfr. Model # 474
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Runner,Black,3 ft.x10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable, lightweight general purpose drainage mats have molded-in safety edges.

View More

Technical Specs

  • Item Drainage Runner
  • Mat Length 10 ft.
  • Mat Width 3 ft.
  • Mat Thickness 1/2"
  • Mat Color Black
  • Mat Surface Pattern Smooth
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.850" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 200.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms