Skip Content

DG
WEARWELL

Drainage Runner, 4 ft. L, 18" W, 7/8" Thick, Rectangle, Black

  • Item # 3UFY9
  • My Part #
  • Mfr. Model # 477
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Runner,Black,1 ft. 6"x4 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drainage Runner
  • Mat Length 4 ft.
  • Mat Width 18"
  • Mat Thickness 7/8"
  • Mat Color Black
  • Mat Surface Pattern Grit
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Ramp
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.830" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 200.0
  • Mat Ramp Material Vinyl
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms