DG
WEARWELL

Drainage Mat L, 3 ft. W, 5/8" Thick, Rectangle, Black with Yellow Border

  • Item # 49Y394
  • My Part #
  • Mfr. Model # 476
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Mat L, 3 ft. W, 5/8" Thick, Rectangle, Black with Yellow Border close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mat is lightly textured for traction. Molded-in safety edges. Drainage holes and underside knobs allow fluids, dirt, and shavings to flow through and under the mat. Model #476.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Width 3 ft.
  • Mat Thickness 5/8"
  • Mat Color Black with Yellow Border
  • Mat Surface Pattern Smooth
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Size of Drainage Holes 0.750" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 288.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms