Skip Content

DG
WEARWELL

Drainage Mat Thick, Rectangle

  • Item # 6NAW1
  • My Part #
  • Mfr. Model # 475
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat Thick, Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough, abrasion-resistant runner has a textured, slip-resistant surface and a knobbed underside. Formulated with durable PVC. All edges are beveled.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Surface Pattern Textured Drainage Slots
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Beveled
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 3.140"L x 0.250"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 24.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms