Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
WEARWELL

Drainage Mat, Black, 30 ft. x 3 ft., PVC, 1 EA

  • Item # 6NAW0
  • Mfr. Model # 475
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, Black, 30 ft. x 3 ft., PVC, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $391.23 / each

List Price $1,413.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, abrasion-resistant runner has a textured, slip-resistant surface and a knobbed underside. Formulated with durable PVC. All edges are beveled.

View More

Technical Specs

  • Item Drainage Mat
  • Color Black
  • Width 3 ft.
  • Length 30 ft.
  • Thickness 3/8"
  • Mat Surface Pattern Textured Drainage Slots
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Beveled
  • Standards Not Tested
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 3.140"L x 0.250"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 24.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.