Skip Content
WG
WEARWELL

Drainage Mat, Black with Orange Border, 3 ft. x 2 ft., Grease Resistant Rubber, 1 EA

  • Item # 49Y387
  • Mfr. Model # 476
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Mat, Black with Orange Border, 3 ft. x 2 ft., Grease Resistant Rubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mat is lightly textured for traction. Molded-in safety edges. Drainage holes and underside knobs allow fluids, dirt, and shavings to flow through and under the mat. Model #476.

View More

Technical Specs

  • Item Drainage Mat
  • Color Black with Orange Border
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Standards FMVSS 302, ASTM F1677, Federal Standard 191
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Size of Drainage Holes 0.750" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 288.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms