Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WEARWELL

Drainage Mat, 3 ft. L, 24" W, 7/8" Thick, Rectangle, Black

  • Item # 3UFZ2
  • My Part #
  • Mfr. Model # 477
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Mat, 3 ft. L, 24" W, 7/8" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Versatile, extra-thick rubber mat is designed for overall productivity, and is great for use around water and mild chemicals. Model #477.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 24"
  • Mat Thickness 7/8"
  • Mat Color Black
  • Mat Surface Pattern Grit
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Ramp
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.830" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 200.0
  • Mat Ramp Material Vinyl
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms