Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WEARWELL

Drainage Mat, Black, 4 ft. x 3 ft., Grease Resistant Rubber, 1 EA

  • Item # 31DL43
  • Mfr. Model # 476
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, Black, 4 ft. x 3 ft., Grease Resistant Rubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drainage Mat
  • Color Black
  • Width 3 ft.
  • Length 4 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Straight
  • Standards FMVSS 302, ASTM F1677, Federal Standard 191
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Size of Drainage Holes 0.750" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 288.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms