Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WEARWELL

Drainage Mat, 3 ft. L, 24" W, 5/8" Thick, Rectangle, Black with Yellow Border

  • Item # 31DL42
  • My Part #
  • Mfr. Model # 476
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, 3 ft. L, 24" W, 5/8" Thick, Rectangle, Black with Yellow Border close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 24"
  • Mat Thickness 5/8"
  • Mat Color Black with Yellow Border
  • Mat Surface Pattern Smooth
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges Ramp
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Size of Drainage Holes 0.750" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 288.0
  • Mat Ramp Material Vinyl
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms