Skip Content

WG
WEARWELL

Reusable Tacky Mat,27 x 72 In.

  • Item # 4DFK6
  • My Part #
  • Mfr. Model # 092
  • Catalog Page # 1959
  • UNSPSC # 41103401
Reusable Tacky Mat,27 x 72 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $279.88 / each

Web Price $799.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Static dissipative mat features a permanently tacky antimicrobial vinyl surface that removes the finest particles off of shoes and wheels. High performance backing provides structural durability and adhesive bonds to the floor, creating a closed system.

View More

Technical Specs

  • Item Disposable Tacky Mat
  • Mat Color Blue
  • Mat Width 27"
  • Width 27"
  • Mat Length 6 ft.
  • Sheet Thickness 3.1800mm
  • Sheet Material Vinyl Polymer
  • Number of Sheets per Mat 1
  • Sheets Remaining Indicator No Indicator
  • Overall Thickness 3.18mm
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant No
  • Mat Environment Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.