Skip Content

DG
WEARWELL

Rubber Entrance Mat,Black,3ft. x 5ft.

  • Item # 3UER8
  • My Part #
  • Mfr. Model # 340P0035BL
  • Catalog Page # N/A
  • UNSPSC # 52101511
Rubber Entrance Mat,Black,3ft. x 5ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cost-effective rubber entrance mat has pliable ridges to scrape dirt, snow, and rain off shoes. Beveled edges help reduce tripping. UV-resistant and easy to maintain. Slotted design provides drainage. Model #224.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Black
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Surface Pattern Ribbed
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Mat Thickness 5/16"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms