Skip Content

DG
WEARWELL

Entrance Mat Thick, Rectangle

  • Item # 2RPL1
  • My Part #
  • Mfr. Model # 227
  • Catalog Page # N/A
  • UNSPSC # 52101510
Rubber Entrance Mat,Black,3ft. x 6ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WEARWELL Outfront™ reversible scraper matting is a natural rubber double-sided mat. 1 side with alternating flexible scrapers and quick-dry drainage ports to remove and release dust, water, and light snow. The other side features clusters of stiff ridges to remove heavier debris and packed snow. Entrance mat border is beveled on 4 sides. Model #227.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Shape Rectangle
  • Mat Surface Pattern Ribbed
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms