DV
WEARWELL

Antifatigue Runner, Thermoplastic Polyolefin, Black, 1 EA

  • Item # 48TD37
  • My Part #
  • Mfr. Model # 300.38x3x10BK
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Runner, Thermoplastic Polyolefin, Black, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Interlocking Mat Item Interlocking Antifatigue Runner
  • Mat Length 10 ft.
  • Mat Width 3 ft.
  • Mat Thickness 3/8"
  • Matting Series Compatibility Starting Line
  • Mat Surface Pattern Bubble
  • Mat Color Black
  • Interlocking Mat Edges (4) Beveled
  • Mat Section Center Section
  • Backing Material Thermoplastic Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms