DG
WEARWELL

Antifatigue Runner, Vinyl, 14 ft. x 3 ft., 1 EA

  • Item # 29DE11
  • My Part #
  • Mfr. Model # 414
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Runner, Vinyl, 14 ft. x 3 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 14 ft.
  • Thickness 15/16"
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitricell Foam
  • Weight 55.86 lb.
  • Edges Beveled
  • Standards FMVSS 302 , ASTM F1677
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.