Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
WEARWELL

Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA

  • Item# 29AZ55
  • Mfr. Model# 497
  • Catalog Page# N/A
  • UNSPSC# 52101510
Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $242.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 2 ft.
  • Length 10 ft.
  • Thickness 1"
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Urethane Foam
  • Weight 20 lb.
  • Edges Beveled
  • Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Brake Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.