Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WEARWELL

Antifatigue Mat, SBR/Nitrile Composite, 3 ft. x 2 ft., 1 EA

  • Item # 5KCZ9
  • My Part #
  • Mfr. Model # 786
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, SBR/Nitrile Composite, 3 ft. x 2 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wearwell® antifatigue mat is engineered to absorb and retain static electricity—essential for safeguarding sensitive equipment. Designed to offer comfort and prevent damage from static discharge. 1 x 104 to 1 x 106 ohms. Smooth surface with resilient nitrile composite sponge base and 15" ground cord. All 4 sides are beveled to
minimize tripping. Model #786.

View More

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 1/2"
  • Mat Surface Pattern Smooth
  • Mat Surface Material SBR/Nitrile
  • Mat Backing Material Nitrile Foam
  • Edges Beveled
  • Standards FMVSS 302, F1677, ESD-S.7.1-1994
  • Mat Electrical Resistance Conductive
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products