Skip Content

WG
WEARWELL

Antifatigue Mat, PVC, 5 ft. x 3 ft., 1 EA

  • Item # 38ZC09
  • My Part #
  • Mfr. Model # 452.12X3X5BK
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, PVC, 5 ft. x 3 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 5 ft.
  • Thickness 1/2"
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Weight 16.1 lb.
  • Edges Beveled
  • Standards DOC FF1-70, F1677
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms