Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WEARWELL

Antifatigue Mat, PVC/Urethane, 5 ft. x 3 ft., 1 EA

  • Item # 34TP22
  • My Part #
  • Mfr. Model # 440.38X3X5BYL
  • Catalog Page # N/A
  • UNSPSC # 52101511
Antifatigue Mat, PVC/Urethane, 5 ft. x 3 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black with Yellow Border
  • Width 3 ft.
  • Length 5 ft.
  • Thickness 3/8"
  • Mat Surface Pattern Pebble
  • Mat Surface Material Urethane
  • Mat Backing Material Vinyl Foam
  • Weight 129 lb.
  • Edges Beveled
  • Standards FMVSS 302
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms