Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WEARWELL

Antifatigue Mat, Vinyl, 6 ft. x 2 ft., 1 EA

  • Item# 29CY51
  • Mfr. Model# 495
  • Catalog Page# N/A
  • UNSPSC# 52101510
Antifatigue Mat, Vinyl, 6 ft. x 2 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black with Yellow Border
  • Width 2 ft.
  • Length 6 ft.
  • Thickness 9/16"
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 14.4 lb.
  • Edges Beveled
  • Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial Yes
  • Brake Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms