Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEARWELL

Interlocking Drainage Mat, Black, 4 ft. x 30", 1 EA

  • Item# 9DGU0
  • Mfr. Model# 460.78X30X48BYL
  • Catalog Page# N/A
  • Catalog Group# E8335
  • UNSPSC# 52101510
Interlocking Drainage Mat, Black, 4 ft. x 30", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interlocking Drainage Mat
  • Color Black
  • Width 30"
  • Length 4 ft.
  • Thickness 7/8"
  • Mat Surface Pattern Drainage Holes
  • Edges Beveled
  • Antifatigue Yes
  • Anti-Slip Surface Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms