Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEARWELL

Interlocking Drainage Mat, Black, 10 ft. x 3 ft. 6", 1 EA

  • Item# 8ACV0
  • Mfr. Model# 460
  • Catalog Page# N/A
  • Catalog Group# E8341
  • UNSPSC# 52101510
Interlocking Drainage Mat, Black, 10 ft. x 3 ft. 6", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interlocking Drainage Mat
  • Color Black
  • Width 3 ft. 6"
  • Length 10 ft.
  • Thickness 7/8"
  • Mat Surface Pattern Drainage Holes
  • Edges Beveled
  • Antifatigue Yes
  • Anti-Slip Surface Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms