Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WD-40

Lubricant, 20 oz. Container Size

  • Item# 4KTU7
  • Mfr. Model# 110184
  • Catalog Page# 3066
  • UNSPSC# 15121514
Lubricant, 20 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.66 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive.

View More

Technical Specs

  • Item Lubricant
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating Not Rated
  • Container Size 20 oz.
  • Container Type Spray Bottle
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Color Amber
  • Sub-Category General Purpose Lubricants
  • Flash Point 131 Degrees F
  • Specific Gravity 0.81
  • VOC Content 49.50%
  • Application Tools, Equipment, Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.1 out of 5 by 7reviewers.
Rated 3 out of 5 by Appears to be Non Refillable Bottle I was hoping to be able to refill it using the gallon jug but there is no way I can unscrew the top. If it was refillable I would be a very happy. March 13, 2015
Rated 5 out of 5 by Great Idea Can this Trigger Pro be put on the Spot Shot that still HAS THAT PUSH TRIGGER THAT NEVER LETS YOU USE ALL THE PRODUCT? February 21, 2014
Rated 5 out of 5 by great new product i just wish you could refill it !!!!!! December 20, 2013
Rated 5 out of 5 by Revolutionary I have used WD-40 since I was a child. My biggest problem was always losing the straw. Now with this aerosol and trigger, my life is much easier. July 15, 2013
Rated 4 out of 5 by Safety 1st I'm on my 4th can and love the Trigger Pro". Its safe to have around my six year old as I can lock it. He is all boy and wants to be like dad. Yes, I keep all my tools & supplies under lock and key. The product is great and the easy application trigger answers my needs. Thanks WD-40 May 31, 2013
Rated 3 out of 5 by Cool idea!! I really like the non-aerosol pump type can.......the can is metal and I subtracted a couple stars because it is not refillable from the gallon can April 8, 2013
Rated 4 out of 5 by Pros and Cons The trigger pump worked flawlessly; can apply more product more quickly than aerosol versions; like that it is recyclable. Would have gotten 5 stars but the TRIGGER PRO doesn't allow you to refill from a bulk container. January 1, 2013
  • 2016-07-23 T02:29:04.112-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4KTU7, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.