Skip Content

 

WD-40 Multipurpose Lubricant

14 products found with these common attributes:
Narrow your results by
Brand
3 Selected
Lubricant Type
Please Select
Lubricant Container
Please Select
Container Size
Please Select
Lubricant NSF Rating
Please Select
Lubricant Film
Please Select
Lubricant Additives
Please Select
Max. Operating Temp.
Please Select
Min. Operating Temp.
Please Select
GHS Flammability Rating
Please Select
Series
Please Select

Brand

3-IN-ONE WD-40 WD-40 SPECIALIST
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lubricant Type
Lubricant Container
Container Size
Lubricant NSF Rating
Lubricant Film
Lubricant Additives
Max. Operating Temp.
Min. Operating Temp.
GHS Flammability Rating
Series
Price
Qty
Please use Qty box to add item(s) to cart.
Dry Film Lubricant, -50°F to 500 Degrees F, PTFE, 17.6 oz. Aerosol Can
300059
Dry Film Lubricant
Aerosol Can
17.6 oz.
H2 Food Grade
Dry
PTFE
500 Degrees F
-50 Degrees F
Extremely Flammable Aerosol

$7.95 / each

Enter location to check availability
Catalog Page #  2437 

Web Price $7.95 / each

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 17.6 oz.
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives PTFE
  • Max. Operating Temp. 500 Degrees F
  • Min. Operating Temp. -50 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Gel Lubricant, -100°F to 500 Degrees F, No Additives, 19 oz. Aerosol Can
300103
Lubricant
Aerosol Can
19 oz.
Not Rated
Wet
No Additives
500 Degrees F
-100 Degrees F
Extremely Flammable Aerosol

$12.95 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.95 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 19 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 500 Degrees F
  • Min. Operating Temp. -100 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 11 oz. Aerosol Can
490040
Lubricant
Aerosol Can
11 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$10.80 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $10.80 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 12 oz. Aerosol Can
490057
Lubricant
Aerosol Can
12 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$10.70 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $10.70 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 12 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can
490088
Lubricant
Aerosol Can
16 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$10.90 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $10.90 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 22 oz. Aerosol Can
490194
Lubricant
Aerosol Can
22 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol
EZ Reach

$13.70 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $13.70 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 22 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Series EZ Reach
Lubricant, -60°F to 300 Degrees F, No Additives, 26.7 oz. Aerosol Can
490095
Lubricant
Aerosol Can
26.7 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$11.40 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $11.40 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 26.7 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 4.7 oz. Aerosol Can
490002
Lubricant
Aerosol Can
4.7 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$4.65 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $4.65 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 4.7 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 8 oz. Aerosol Can
490026
Lubricant
Aerosol Can
8 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Extremely Flammable Aerosol

$7.75 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $7.75 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 8 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Lubricant, -60°F to 300 Degrees F, No Additives, 1 gal. Can
490118
Lubricant
Can
1 gal.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Flammable Liquid

$29.30 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $29.30 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Can
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Flammable Liquid
Lubricant, -60°F to 300 Degrees F, No Additives, 55 gal. Drum
49013
Lubricant
Drum
55 gal.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Flammable Liquid

$1,294.00 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $1,294.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Flammable Liquid
Lubricant, -60°F to 300 Degrees F, No Additives, 5 gal. Pail
49012
Lubricant
Pail
5 gal.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Flammable Liquid

$162.00 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $162.00 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Flammable Liquid
Lubricant, -60°F to 300 Degrees F, No Additives, 22 oz. Spray Bottle
490101
Lubricant
Spray Bottle
22 oz.
Not Rated
Wet
No Additives
300 Degrees F
-60 Degrees F
Flammable Liquid

$16.90 / each

Enter location to check availability
Catalog Page #  2436 

Web Price $16.90 / each

Technical Specs

  • Lubricant Type Lubricant
  • Lubricant Container Spray Bottle
  • Container Size 22 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -60 Degrees F
  • GHS Flammability Rating Flammable Liquid
Lubricant, -100°F to 500 Degrees F, Silicone, 17.6 oz. Aerosol Can
300012
Silicone Lubricant
Aerosol Can
17.6 oz.
H2 Food Grade
Dry
Silicone
500 Degrees F
-100 Degrees F
Extremely Flammable Aerosol

$7.85 / each

Enter location to check availability
Catalog Page #  2437 

Web Price $7.85 / each

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 17.6 oz.
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Max. Operating Temp. 500 Degrees F
  • Min. Operating Temp. -100 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms