ST
WD-40 SPECIALIST

Specialist® Blue Lithium Complex Water Resistant Grease, 14 oz., NLGI Grade: 2

  • Item # 52YA13
  • My Part #
  • Mfr. Model # 300417
  • Catalog Page # 2447
  • UNSPSC # 15121902
Specialist® Blue Lithium Complex Water Resistant Grease, 14 oz., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance WD-40® Specialist® Grease Marine Grade Water Resistant Grease offers protection in environments where moisture could impair lubrication longevity and corrosion resistance. Designed to perform over a wide temperature range, it's excellent for equipment that's exposed to the weather and machinery that operates in damp conditions.

View More

Technical Specs

  • Item Water Resistant Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 14 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Blue
  • Grease Container Cartridge
  • Lubricant Additives Petroleum Distillates
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • Flash Point No
  • Dropping Point 625 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.90
  • Application Bearings Lubrication, Heavy-Duty Trucks, Farm and Construction Equipment Lubrication
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.