Skip Content
NC
WD-40 SPECIALIST

Natural Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 52XA25
  • Mfr. Model # 30047
  • Catalog Page # N/A
  • UNSPSC # 47131821
Natural Solvent Cleaner/Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $95.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WD-40® SPECIALIST® industrial-strength cleaner and degreaser is a water-based formula proven to be safer and easier to use than other degreasers. Powerful bio-solvent action with no messy diluting. Quickly breaks through grease and grime and won’t harm sensitive surfaces like aluminum, copper, and glass. Cleans greasy automotive parts, tools, shop floors, industrial machinery, commercial appliances and equipment. Includes corrosion inhibitors to protect against rust.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating A1, A2, A4, AB, B1
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Cleaner/Degreaser
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 5 gal.
  • RTU Yield per Container Varies with Usage
  • Contains No Chlorinated Solvents
  • Flash Point None
  • Dielectric Strength Undetermined
  • Standards NSF A1, A2, A4, A8, B1
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.