ST
WD-40 SPECIALIST

Lubricant, -100°F to 500 Degrees F, Silicone, 11 oz. Aerosol Can

  • Item # 19L521
  • My Part #
  • Mfr. Model # 300012
  • Catalog Page # 2437
  • UNSPSC # 15121514
Lubricant, -100°F to 500 Degrees F, Silicone, 11 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WD-40® penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Cans with attached Smart Straw® red extender tube offer precision stream or regular spray.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Min. Operating Temp. -100 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Chemical Base Mineral Oil
  • Flash Point -22 Degrees F
  • Specific Gravity 0.80
  • VOC Content 20%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Lubricant, -100°F to 500 Degrees F, Silicone, 17.6 oz. Aerosol Can is rated 4.1 out of 5 by 51.
Rated 2 out of 5 by from Spray problem I purchased the WD40 specialist water resistant silicone lubricant today and the spray straw doesnt work. The o-ring fell out of the can when moving the straw to its spray position. I am assuming the can top is defective as it doesn’t spray normally either. Disappointed.
Date published: 2018-04-22
Rated 5 out of 5 by from I purchase maintenance parts for a large distribution center. I switched to WD-40 silicone spray a few years ago. I get rave reviews from the mechanics on this stuff. They use it to keep the conveyor lines running smooth and whole lot of other uses. Works much better than the old brand they were using and WD-40 is less expensive.
Date published: 2018-02-21
Rated 1 out of 5 by from Horrible This is NOT a grease. It has a consistency slightly thicker than WD-40. I used it yesterday and it has NOT set....it is a light liquidy film. I plan to return it to the store; don't waste your time if you are in need of "white lithium GREASE".
Date published: 2018-01-27
Rated 5 out of 5 by from Good stuff... Ive been buying WD 40 for years now Great stuff....Used it on chains to ball bearings to getting old stickers off your car bumper it really has many uses and will always ues WD 40....
Date published: 2018-01-11
Rated 5 out of 5 by from Works great on locks and hinges Used it on locks and hinges. Everything works. It have been like 5 months now and nothing is stuck or sticky. Much more better than the old oil spray. Also good on windows if you have a hard to open window. I recommend try using it. Spray it on the left and right side. Pull the window up and down so it will be well lubricant.
Date published: 2017-07-08
Rated 1 out of 5 by from Sucks I bought this product used it twice worked great but now it won't spray right i feel like i wasted 7 dollars not happy at all
Date published: 2017-05-14
Rated 5 out of 5 by from Great suggestion My husband was killed in a car accident 9 years ago, and this type of maintenance is what he did so I appreciate the idea and remehe did and I need to be reminded to keep my tool box working. Thank You.
Date published: 2017-05-13
Rated 5 out of 5 by from BEST FULL USE NO MATTER THE SITUATION WD-40 GETS ALL THE CREDIT - ! I AM GETTING ON IN YEARS, AND A WOMEN, LIVED THRU HORRIBLE SURGERIES - I LIKE WHERE USING - WORKS EVERY TIME.
Date published: 2017-04-19
  • y_2018, m_10, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_51
  • loc_en_US, sid_19L521, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.